Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 18x60in, LdCap 600lb, PK5

  • Mfr # A1860NS

  • Zoro # G2922902


product price: $1,339.99
/pk 5, $268.00/ea
Free Shipping & Returns

Key Features

Depth
18"
Height
74 to 86"
Material
304 Stainless Steel
Number of Shelves
5
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1860NS
Zoro #
G2922902
UPC #
-
Country of Origin
Mexico

Dimensions

Width
60"
Depth
18"
Height
74 to 86"
Overall Depth
18 in
Overall Width
60 in
Shelf Width
60 in
Shelf Depth
18 in

Details

Item
Wire Shelf
Material
304 Stainless Steel
Number of Shelves
5
Color
Silver
Finish
Stainless steel
Wire Shelving Material
Stainless Steel
Shelf Capacity
600 lb
Standards
ISO 9001-9002
Includes
Sleeves, Wedges
Shelf Adjustments
1"
Item - Wire Shelves
Wire Shelf
Wire Shelving Type
Starter
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Finish
Stainless Steel
NSF Certified
Yes
Load Capacity
600 lb
Recommended Environments
Dry, Harsh, Wet
Mounting Hardware Required
Yes
Lip Type
Stationary
Includes Mounting Hardware
Yes
Shelf Adjustment Type
Quick-Adjust

Description

Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 18 in, Overall Width 60 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 18 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Includes Mounting Hardware Yes, Includes Sleeves, Wedges, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.