Zoro Homepage

Wire Shelf, 18x60in, LdCap 600lb, PK5

  • Mfr # MUS1860

  • Zoro # G8705417


product price: $363.99
/pk 5, $72.80/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth
18"
Material
Steel
Number of Shelves
5
Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUS1860
Zoro #
G8705417
UPC #
-
Country of Origin
Multiple

Dimensions

Width
60"
Depth
18"
Lip Height
1/4 in
Overall Depth
18 in
Overall Width
60 in
Shelf Depth
18 in
Shelf Width
60 in

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 18 in, Overall Width 60 in, Shelf Adjustment Type Quick Slot, Shelf Depth 18 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware No, Includes (2) Fixed, (3) Adjustable Shelves, Mfr. No. TTM18C Compatible Manufacturer Model Number, Yes NSF Certified, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.