Zoro Homepage
This item is Discontinued.
Metro Wire Shelf, 18x72 in., Silver, PK4 1872N-DSH-4

Wire Shelf, 18x72 in., Silver, PK4 (Discontinued)

  • Mfr # 1872N-DSH-4
  • Zoro # G2993895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1872N-DSH-4
Zoro #
G2993895
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
72 in
Depth
18"
Width
72"
Lip Height
1/4 in
Overall Depth
18 in

Details

Material
Steel
Item
Wire Shelf
Adjustment Type
Split Sleeve
Wire Shelf Adjustment Type
Split Sleeve
Includes
(16) Pairs of Split Sleeves
Capacity
600 lb.
Color
Silver Hammertone
Wire Shelving Finish
Epoxy
Wire Shelving Material
Steel
Finish
Epoxy
For Use With
Metro Super Erecta SiteSelect Posts
Item - Wire Shelves
Wire Shelf
Standards
NSF, ISO 9001-9002
Shelf Capacity
600 lb

Description

Wire Shelf, Color Silver Hammertone, Overall Depth 18 in, Overall Width 72 in, Lip Height 1/4 in, Includes (16) Pairs of Split Sleeves, NSF, ISO 9001-9002 Standards, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.