Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 18x72in, LdCap 600lb, PK4

  • Mfr # A1872NS-4

  • Zoro # G8669053


product price: $1,367.99
/pk 4, $342.00/ea
Free Shipping & Returns

Key Features

Depth
18"
Material
304 Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1872NS-4
Zoro #
G8669053
UPC #
-
Country of Origin
Mexico

Dimensions

Width
72"
Depth
18"
Overall Width
72 in
Overall Depth
18 in
Lip Height
1/4 in
Shelf Depth
18 in
Shelf Width
72 in

Details

Item
Wire Shelf
Material
304 Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Stainless steel
Wire Shelving Material
Stainless Steel
Includes
(16) Pairs of Split Sleeves
Item - Wire Shelves
Wire Shelf
Wire Shelf Adjustment Type
Quick Adjust Lever
Capacity
600 lb.
Standards
ISO 9001-9002
Shelf Capacity
600 lb
For Use With
Metro Super Erecta SiteSelect Posts
Adjustment Type
Quick Corner Release
Wire Shelving Finish
Stainless Steel
Lip Type
Stationary
Shelf Adjustment Type
Quick-Adjust
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
NSF Certified
Yes
Number of Pieces
4
Recommended Environments
Dry, Harsh, Wet
Load Capacity
600 lb

Description

Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 72 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 18 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.