Zoro Homepage

Wire Shelf, 21x24in, LdCap 800lb, PK4

  • Mfr # 2124NC-4

  • Zoro # G8666287


product price: $227.99
/pk 4, $57.00/ea
Free Shipping & Returns

Key Features

Width
24"
Depth
21"
Material
Steel
Number of Shelves
4
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2124NC-4
Zoro #
G8666287
UPC #
-
Country of Origin
Mexico

Dimensions

Width
24"
Depth
21"
Overall Depth
21 in
Lip Height
1/4 in
Overall Width
24 in
Shelf Depth
21 in
Shelf Width
24 in

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 24 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.