Zoro Homepage
This item is Discontinued.
Metro Wire Shelf, 21x36, Smoke, Epoxy 2136Q-DSG

Wire Shelf, 21x36, Smoke, Epoxy (Discontinued)

  • Mfr # 2136Q-DSG
  • Zoro # G2881378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2136Q-DSG
Zoro #
G2881378
UPC #
41105328071
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Depth
21 in
Overall Depth
21 in
Width
36"
Lip Height
1/4 in
Shelf Depth
21 in
Shelf Width
36 in

Details

Material
Steel
Load Capacity
300 lb
Item
Wire Shelf
Finish
Epoxy Coated
Color
Smoked Glass
For Use With
Metro qwikSLOT Posts
Adjustment Type
Shelf Clip
Wire Shelving Material
Steel
Wire Shelving Finish
Epoxy
Shelf Capacity
300 lb
Capacity
300lb
Includes
(4) Shelf Clips
Item - Wire Shelves
Wire Shelf
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Shelf Adjustment Type
Split Sleeve
Number of Shelves
1
Recommended Environments
Dry
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
NSF Certified
No
Lip Type
Stationary

Description

Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 21 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 36 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.