Zoro Homepage
This item is Discontinued.
Metro Wire Shelf, 21x42 in., Black Matte 2142N-DBM

Wire Shelf, 21x42 in., Black Matte (Discontinued)

  • Mfr # 2142N-DBM
  • Zoro # G2992276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2142N-DBM
Zoro #
G2992276
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
42 in
Depth
21"
Overall Depth
21 in
Width
42"
Lip Height
1/4 in

Details

Material
Steel
Item
Wire Shelf
Finish
Epoxy
Item - Wire Shelves
Wire Shelf
Shelf Capacity
800 lb
Wire Shelf Adjustment Type
Split Sleeve
Capacity
800 lb.
Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
For Use With
Metro Super Erecta SiteSelect Posts
Color
Black Matte
Wire Shelving Finish
Epoxy
Standards
NSF, ISO 9001-9002
Includes
(4) Pairs of Split Sleeves

Description

Wire Shelf, Color Black Matte, Overall Depth 21 in, Overall Width 42 in, Lip Height 1/4 in, Includes (4) Pairs of Split Sleeves, NSF, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.