Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 21x48in, LdCap 300lb

  • Mfr # 2148QC

  • Zoro # G2884126


product price: $82.50
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Material
Steel
Depth
21 in
Load Capacity
300 lb
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2148QC
Zoro #
G2884126
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Depth
21 in
Lip Height
1/4 in
Width
48"
Overall Depth
21 in
Shelf Depth
21 in
Shelf Width
48 in

Details

Material
Steel
Load Capacity
300 lb
Item
Wire Shelf
Finish
Chrome
Color
Silver
For Use With
Metro qwikSLOT Posts
Shelf Capacity
300 lb
Wire Shelving Material
Steel
Capacity
300lb
Item - Wire Shelves
Wire Shelf
Wire Shelving Finish
Chrome Plated
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Adjustment Type
Shelf Clip
Includes
(4) Shelf Clips
Recommended Environments
Dry
NSF Certified
No
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Lip Type
Stationary
Number of Shelves
1
Shelf Adjustment Type
Quick Slot

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 21 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 21 in, Shelf Width 48 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.