Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 21x48in, LdCap 800lb

  • Mfr # A2148NC

  • Zoro # G8671914


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Width
48"
Depth
21"
Material
Steel
Number of Shelves
1
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2148NC
Zoro #
G8671914
UPC #
-
Country of Origin
Mexico

Dimensions

Width
48"
Depth
21"
Overall Depth
21 in
Overall Width
48 in
Lip Height
1/4 in
Shelf Depth
21 in
Shelf Width
48 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
For Use With
Metro Super Erecta SiteSelect Posts
Adjustment Type
Quick Corner Release
Includes
(4) Pairs of Split Sleeves
Standards
ISO 9001-9002
Wire Shelving Finish
Chrome Plated
Shelf Capacity
800 lb
Capacity
800 lb.
Wire Shelving Material
Steel
Item - Wire Shelves
Wire Shelf
Wire Shelf Adjustment Type
Quick Adjust Lever
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve
Load Capacity
800 lb
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Recommended Environments
Dry
NSF Certified
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.