Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 21x48in, LdCap 800lb, PK4

  • Mfr # 2148NK3-4

  • Zoro # G8667181


product price: $310.99
/pk 4, $77.75/ea
Free Shipping & Returns

Key Features

Depth
21"
Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2148NK3-4
Zoro #
G8667181
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48"
Depth
21"
Lip Height
1/4 in
Overall Width
48 in
Overall Depth
21 in
Shelf Depth
21 in
Shelf Width
48 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Wire Shelving Material
Antimicrobial Steel
Item - Wire Shelves
Wire Shelf
Wire Shelving Finish
Epoxy
Standards
ISO 9001-9002
Wire Shelf Adjustment Type
Split Sleeve
Capacity
800 lb.
Shelf Capacity
800 lb
For Use With
Metro Super Erecta SiteSelect Posts
Includes
(16) Pairs of Split Sleeves
Adjustment Type
Split Sleeve
NSF Certified
Yes
Lip Type
Stationary
Recommended Environments
Dry, Wet
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Load Capacity
800 lb
Shelf Adjustment Type
Split Sleeve
Number of Pieces
4

Description

Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.