Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 21x54in, LdCap 600lb

  • Mfr # A2154NS

  • Zoro # G8672194


product price: $366.00
/ea
Free Shipping & Returns

Key Features

Depth
21"
Material
304 Stainless Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2154NS
Zoro #
G8672194
UPC #
-
Country of Origin
Mexico

Dimensions

Width
54"
Depth
21"
Overall Depth
21 in
Overall Width
54 in
Lip Height
1/4 in
Shelf Width
54 in
Shelf Depth
21 in

Details

Item
Wire Shelf
Material
304 Stainless Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
Includes
(4) Pairs of Split Sleeves
For Use With
Metro Super Erecta SiteSelect Posts
Item - Wire Shelves
Wire Shelf
Capacity
600 lb.
Wire Shelf Adjustment Type
Quick Adjust Lever
Adjustment Type
Quick Corner Release
Standards
ISO 9001-9002
Wire Shelving Material
Stainless Steel
Wire Shelving Finish
Stainless Steel
Shelf Capacity
600 lb
NSF Certified
Yes
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Recommended Environments
Dry, Harsh, Wet
Load Capacity
600 lb
Shelf Adjustment Type
Quick-Adjust
Lip Type
Stationary

Description

Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 54 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 21 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.