Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 21x60in, LdCap 600lb

  • Mfr # 2160NC

  • Zoro # G7538955


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Depth
21"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2160NC
Zoro #
G7538955
UPC #
-
Country of Origin
Multiple

Dimensions

Width
60"
Depth
21"
Overall Width
60 in
Overall Depth
21 in
Lip Height
1/4 in
Shelf Width
60 in
Shelf Depth
21 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Shelf Capacity
600 lb
For Use With
Metro Super Erecta SiteSelect Posts
Standards
ISO 9001-9002
Wire Shelving Material
Steel
Adjustment Type
Split Sleeve
Wire Shelving Finish
Chrome Plated
Includes
(4) Pairs of Split Sleeves
Wire Shelf Adjustment Type
Split Sleeve
Capacity
600 lb.
Item - Wire Shelves
Wire Shelf
Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary
Includes Mounting Hardware
Yes
Load Capacity
600 lb
Mounting Hardware Required
Yes
NSF Certified
Yes
Recommended Environments
Dry

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.