Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 21x72in, LdCap 600lb

  • Mfr # 2172NS

  • Zoro # G8669805


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Depth
21"
Material
304 Stainless Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2172NS
Zoro #
G8669805
UPC #
-
Country of Origin
Mexico

Dimensions

Width
72"
Depth
21"
Overall Depth
21 in
Lip Height
1/4 in
Overall Width
72 in
Shelf Depth
21 in
Shelf Width
72 in

Details

Item
Wire Shelf
Material
304 Stainless Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
Wire Shelf Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta SiteSelect Posts
Standards
ISO 9001-9002
Adjustment Type
Split Sleeve
Wire Shelving Material
Stainless Steel
Includes
(4) Pairs of Split Sleeves
Shelf Capacity
600 lb
Item - Wire Shelves
Wire Shelf
Capacity
600 lb.
Wire Shelving Finish
Stainless Steel
Shelf Adjustment Type
Split Sleeve
Load Capacity
600 lb
Includes Mounting Hardware
Yes
Recommended Environments
Dry, Harsh, Wet
NSF Certified
Yes
Mounting Hardware Required
Yes
Lip Type
Stationary

Description

Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.