Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 21x72in, LdCap 600lb

  • Mfr # PR2172NK3

  • Zoro # G8670541


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Shelving Style
Open
Depth
21"
Material
Polypropylene, Steel
Number of Shelves
1
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR2172NK3
Zoro #
G8670541
UPC #
-
Country of Origin
Mexico

Dimensions

Width
72"
Depth
21"
Lip Height
3/16 in
Overall Depth
21 in
Overall Width
72 in
Shelf Depth
21 in
Shelf Width
72 in

Details

Item
Open Grid Shelf
Shelving Style
Open
Material
Polypropylene, Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
Wire Shelf Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta SiteSelect Posts with Metroseal 3 Finish
Standards
ISO 9001-9002
Adjustment Type
Split Sleeve
Wire Shelving Finish
Epoxy
Wire Shelving Material
Antimicrobial Polymer/Steel
Capacity
600 lb.
Includes
(4) Pairs of Split Sleeves
Shelf Capacity
600 lb
Item - Wire Shelves
Open Grid Shelf
Lip Type
Stationary
Mounting Hardware Required
Yes
Load Capacity
600 lb
Includes Mounting Hardware
Yes
Shelf Adjustment Type
Split Sleeve
NSF Certified
Yes
Recommended Environments
Dry, Wet

Description

Open Grid Shelf, Color Green, Epoxy Coated Finish, Material Polypropylene, Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 3/16 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.