Zoro Homepage

Wire Shelf, 24"D x 48"W x 1-1/8"H, Green, PK5

  • Mfr # 2448NK3

  • Zoro # G1494175


product price: $387.99
/pk 5, $77.60/ea
Free Shipping & Returns

Key Features

Depth
24"
Height
1-1/8"
Material
Steel
Number of Shelves
5
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2448NK3
Zoro #
G1494175
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48"
Depth
24"
Height
1-1/8"
Lip Height
1/4 in
Overall Width
48 in
Overall Depth
24 in
Shelf Depth
24 in
Shelf Width
48 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
5
Color
Green
Finish
Epoxy Coated
Wire Shelving Finish
Epoxy
Wire Shelving Material
Antimicrobial Steel
Shelf Capacity
800 lb
Adjustment Type
Split Sleeve
Item - Wire Shelves
Wire Shelf
Wire Shelf Adjustment Type
Split Sleeve
Includes
Sleeves, Wedges
Capacity
800 lb.
For Use With
Metro Super Erecta SiteSelect Posts
Standards
ISO 9001-9002
Load Capacity
800 lb
Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary
Recommended Environments
Dry, Wet
Mounting Hardware Required
Yes
NSF Certified
Yes

Description

Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Sleeves, Wedges, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.