Zoro Homepage

Wire Shelf, 24x54in, LdCap 600lb, PK4

  • Mfr # 2454NK3-4

  • Zoro # G8667251


product price: $417.99
/pk 4, $104.50/ea
Free Shipping & Returns

Key Features

Depth
24"
Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2454NK3-4
Zoro #
G8667251
UPC #
-
Country of Origin
Multiple

Dimensions

Width
54"
Depth
24"
Lip Height
1/4 in
Overall Width
54 in
Overall Depth
24 in
Shelf Depth
24 in
Shelf Width
54 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Standards
ISO 9001-9002
Adjustment Type
Split Sleeve
Wire Shelf Adjustment Type
Split Sleeve
Capacity
600 lb.
Shelf Capacity
600 lb
Includes
(16) Pairs of Split Sleeves
Wire Shelving Finish
Epoxy
For Use With
Metro Super Erecta SiteSelect Posts
Item - Wire Shelves
Wire Shelf
Wire Shelving Material
Antimicrobial Steel
Lip Type
Stationary
Includes Mounting Hardware
Yes
Recommended Environments
Dry, Wet
Number of Pieces
4
Mounting Hardware Required
Yes
Load Capacity
600 lb
Shelf Adjustment Type
Split Sleeve
NSF Certified
Yes

Description

Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 54 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.