Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x30in, LdCap 800lb, PK4

  • Mfr # 2430NC-4

  • Zoro # G7453783


product price: $265.43
/pk 4, $66.36/ea
Free Shipping & Returns

Key Features

Depth
24"
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2430NC-4
Zoro #
G7453783
UPC #
722651051636
Country of Origin
Multiple

Dimensions

Width
30"
Depth
24"
Overall Depth
24 in
Overall Width
30 in
Lip Height
1/4 in
Shelf Width
30 in
Shelf Depth
24 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Wire Shelving Material
Steel
Capacity
800 lb.
For Use With
Metro Super Erecta SiteSelect Posts
Adjustment Type
Split Sleeve
Includes
(16) Pairs of Split Sleeves
Wire Shelving Finish
Chrome Plated
Item - Wire Shelves
Wire Shelf
Wire Shelf Adjustment Type
Split Sleeve
Standards
ISO 9001-9002
Shelf Capacity
800 lb
NSF Certified
Yes
Includes Mounting Hardware
Yes
Load Capacity
800 lb
Recommended Environments
Dry
Number of Pieces
4
Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary
Mounting Hardware Required
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 30 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.