Zoro Homepage

Wire Shelf, 24x30in, LdCap 800lb, PK5

  • Mfr # 2430NC

  • Zoro # G1658964


product price: $268.99
/pk 5, $53.80/ea
Free Shipping & Returns

Key Features

Width
30"
Depth
24"
Height
1-1/8"
Material
Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2430NC
Zoro #
G1658964
UPC #
722651051636
Country of Origin
Multiple

Dimensions

Width
30"
Depth
24"
Height
1-1/8"
Lip Height
1/4 in
Overall Width
30 in
Overall Depth
24 in
Shelf Width
30 in
Shelf Depth
24 in

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 24 in, Overall Width 30 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes Sleeves, Wedges, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.