Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x36in, LdCap 300lb, PK4

  • Mfr # 2436Q-DSG-4

  • Zoro # G2878745


product price: $292.99
/pk 4, $73.25/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Material
Steel
Depth
24 in
Load Capacity
300 lb
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2436Q-DSG-4
Zoro #
G2878745
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Depth
24 in
Overall Depth
24 in
Width
36"
Lip Height
1/4 in
Shelf Width
36 in
Shelf Depth
24 in

Details

Material
Steel
Load Capacity
300 lb
Item
Wire Shelf
Finish
Epoxy Coated
Color
Smoked Glass
For Use With
Metro qwikSLOT Posts
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Includes
(16) Shelf Clips
Item - Wire Shelves
Wire Shelf
Wire Shelving Finish
Epoxy
Shelf Capacity
300 lb
Wire Shelving Material
Steel
Adjustment Type
Shelf Clip
Capacity
300lb
Mounting Hardware Required
Yes
Lip Type
Stationary
Recommended Environments
Dry
Shelf Adjustment Type
Quick Slot
Number of Shelves
4
NSF Certified
No
Includes Mounting Hardware
Yes
Number of Pieces
4

Description

Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.