Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x36in, LdCap 800lb, PK5

  • Mfr # A2436NS

  • Zoro # G4313757


product price: $1,078.99
/pk 5, $215.80/ea
Free Shipping & Returns

Key Features

Width
36"
Depth
24"
Material
304 Stainless Steel
Number of Shelves
5
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2436NS
Zoro #
G4313757
UPC #
-
Country of Origin
Mexico

Dimensions

Width
36"
Depth
24"
Lip Height
1/4 in
Overall Width
36 in
Overall Depth
24 in
Shelf Depth
24 in
Shelf Width
36 in

Details

Item
Wire Shelf
Material
304 Stainless Steel
Number of Shelves
5
Color
Silver
Finish
Stainless steel
For Use With
Metro Super Erecta SiteSelect Posts
Standards
ISO 9001-9002
Wire Shelving Material
Stainless Steel
Includes
Plastic Sleeves and Wedges
Capacity
800 lb.
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Finish
Stainless Steel
Shelf Capacity
800 lb
Item - Wire Shelves
Wire Shelf
Load Capacity
800 lb
Shelf Adjustment Type
Quick-Adjust
Mounting Hardware Required
Yes
Lip Type
Stationary
Recommended Environments
Dry, Harsh, Wet
NSF Certified
Yes

Description

Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.