Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x42in, LdCap 800lb

  • Mfr # 2442NC

  • Zoro # G7466925


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Depth
24"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2442NC
Zoro #
G7466925
UPC #
-
Country of Origin
Multiple

Dimensions

Width
42"
Depth
24"
Lip Height
1/4 in
Overall Depth
24 in
Overall Width
42 in
Shelf Depth
24 in
Shelf Width
42 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Wire Shelf Adjustment Type
Split Sleeve
Adjustment Type
Split Sleeve
Includes
(4) Pairs of Split Sleeves
Wire Shelving Material
Steel
Wire Shelving Finish
Chrome Plated
For Use With
Metro Super Erecta SiteSelect Posts
Item - Wire Shelves
Wire Shelf
Shelf Capacity
800 lb
Capacity
800 lb.
Standards
ISO 9001-9002
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Lip Type
Stationary
Load Capacity
800 lb
Shelf Adjustment Type
Split Sleeve
NSF Certified
Yes
Recommended Environments
Dry

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 42 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 42 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.