Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x42in, LdCap 800lb, PK4

  • Mfr # A2442NK3-4

  • Zoro # G8669482


product price: $370.99
/pk 4, $92.75/ea
Free Shipping & Returns

Key Features

Depth
24"
Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2442NK3-4
Zoro #
G8669482
UPC #
-
Country of Origin
Mexico

Dimensions

Width
42"
Depth
24"
Lip Height
1/4 in
Overall Depth
24 in
Overall Width
42 in
Shelf Depth
24 in
Shelf Width
42 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Capacity
800 lb.
Wire Shelving Finish
Epoxy
Wire Shelf Adjustment Type
Quick Adjust Lever
Standards
ISO 9001-9002
Includes
(16) Pairs of Split Sleeves
Adjustment Type
Quick Corner Release
For Use With
Metro Super Erecta SiteSelect Posts
Shelf Capacity
800 lb
Wire Shelving Material
Antimicrobial Steel
Item - Wire Shelves
Wire Shelf
Number of Pieces
4
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry, Wet
Load Capacity
800 lb
Lip Type
Stationary
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
NSF Certified
Yes

Description

Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 42 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 42 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.