Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x42in, LdCap 800lb, PK4

  • Mfr # PR2442NK3-4

  • Zoro # G8667461


product price: $424.99
/pk 4, $106.25/ea
Free Shipping & Returns

Key Features

Shelving Style
Open
Depth
24"
Material
Polypropylene, Steel
Number of Shelves
4
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR2442NK3-4
Zoro #
G8667461
UPC #
-
Country of Origin
Mexico

Dimensions

Width
42"
Depth
24"
Lip Height
3/16 in
Overall Width
42 in
Overall Depth
24 in
Shelf Width
42 in
Shelf Depth
24 in

Details

Item
Open Grid Shelf
Shelving Style
Open
Material
Polypropylene, Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Capacity
800 lb.
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Epoxy
Adjustment Type
Split Sleeve
Shelf Capacity
800 lb
Standards
ISO 9001-9002
Item - Wire Shelves
Open Grid Shelf
For Use With
Metro Super Erecta SiteSelect Posts with Metroseal 3 Finish
Wire Shelving Material
Antimicrobial Polymer/Steel
Includes
(16) Pairs of Split Sleeves
Includes Mounting Hardware
Yes
Recommended Environments
Dry, Wet
NSF Certified
Yes
Mounting Hardware Required
Yes
Number of Pieces
4
Load Capacity
800 lb
Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary

Description

Open Grid Shelf, Color Green, Epoxy Coated Finish, Material Polypropylene, Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 42 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 42 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 3/16 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.