Zoro Homepage
This item is Discontinued.
Metro Wire Shelf, 24x48 in., Chrome Plated HDM2448QBR

Wire Shelf, 24x48 in., Chrome Plated (Discontinued)

  • Mfr # HDM2448QBR
  • Zoro # G2885569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDM2448QBR
Zoro #
G2885569
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Depth
24"
Overall Depth
24 in
Lip Height
1 in
Width
48"
Shelf Depth
24 in
Shelf Width
48 in
Shelf WxD
48 in x 24 in

Details

Material
Steel
Load Capacity
250 lb
Item
Wire Shelf
Number of Shelves
1
For Use With
Metro qwikSLOT Posts
Shelf Capacity
250 lb
Wire Shelving Material
Steel
Includes
(4) Shelf Clips
Adjustment Type
Shelf Clip
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Wire Shelving Finish
Chromate
Capacity
250 lb.
Item - Wire Shelves
Wire Shelf
Finish
Chromate
Color
Silver
Mounting Hardware Required
Yes
Recommended Environments
Dry
Includes Mounting Hardware
Yes
NSF Certified
No
Shelf Adjustment Type
Quick Slot
Lip Type
Stationary
NSF Approval
Not NSF Approved

Description

Wire Shelf, Color Silver, Chromate Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.