Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x48in, LdCap 250lb

  • Mfr # HDM2448NC

  • Zoro # G7522523


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Depth
24"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDM2448NC
Zoro #
G7522523
UPC #
-
Country of Origin
Mexico

Dimensions

Width
48"
Depth
24"
Lip Height
1 in
Overall Depth
24 in
Overall Width
48 in
Shelf Width
48 in
Shelf Depth
24 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Shelf Capacity
250 lb
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Capacity
250 lb.
Item - Wire Shelves
Wire Shelf
Wire Shelving Finish
Chrome Plated
Includes
(4) Pairs of Split Sleeves
Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta SiteSelect Posts
NSF Certified
Yes
Load Capacity
250 lb
Includes Mounting Hardware
Yes
Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary
Recommended Environments
Dry
Mounting Hardware Required
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.