Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x48in, LdCap 250lb

  • Mfr # HDM2448QC

  • Zoro # G0472215


product price: $91.85
/ea
Free Shipping & Returns

Key Features

Width
48"
Depth
24"
Material
Steel
Number of Shelves
1
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDM2448QC
Zoro #
G0472215
UPC #
-
Country of Origin
Mexico

Dimensions

Width
48"
Depth
24"
Overall Depth
24 in
Lip Height
1 in
Overall Width
48 in
Shelf Depth
24 in
Shelf Width
48 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Wire Shelving Finish
Chrome Plated
Adjustment Type
Shelf Clip
Capacity
250 lb.
Item - Wire Shelves
Wire Shelf
Wire Shelving Material
Steel
For Use With
Metro qwikSLOT Posts
Includes
(4) Shelf Clips
Shelf Capacity
250 lb
Load Capacity
250 lb
Mounting Hardware Required
Yes
Lip Type
Stationary
Includes Mounting Hardware
Yes
NSF Certified
No
Shelf Adjustment Type
Quick Slot
Recommended Environments
Dry

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.