Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x48in, LdCap 300lb, PK4

  • Mfr # 2448QC-4

  • Zoro # G0472136


product price: $328.99
/pk 4, $82.25/ea
Free Shipping & Returns

Key Features

Width
48"
Depth
24"
Material
Steel
Number of Shelves
4
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2448QC-4
Zoro #
G0472136
UPC #
-
Country of Origin
Mexico

Dimensions

Width
48"
Depth
24"
Lip Height
1/4 in
Overall Depth
24 in
Overall Width
48 in
Shelf Width
48 in
Shelf Depth
24 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Item - Wire Shelves
Wire Shelf
Wire Shelving Finish
Chrome Plated
Capacity
300 lb.
Adjustment Type
Shelf Clip
For Use With
Metro qwikSLOT Posts
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Wire Shelving Material
Steel
Shelf Capacity
300 lb
NSF Certified
No
Recommended Environments
Dry
Lip Type
Stationary
Number of Pieces
4
Shelf Adjustment Type
Quick Slot
Mounting Hardware Required
Yes
Load Capacity
300 lb

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, No NSF Certified, Dry, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.