Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x48in, LdCap 800lb

  • Mfr # 3W573

  • Zoro # G1785366


product price: $55.79
/ea

Key Features

Overall Width
48 in
Material
Steel
Depth
24 in
Load Capacity
800 lb
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3W573
Zoro #
G1785366
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Depth
24 in
Overall Depth
24 in
Width
48"
Lip Height
1/4 in
Shelf Width
48 in
Shelf Depth
24 in

Details

Material
Steel
Load Capacity
800 lb
Item
Wire Shelf
Finish
Chrome
Color
Silver
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Finish
Chrome Plated
Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Shelf Capacity
800 lb
Item - Wire Shelves
Wire Shelf
Capacity
800lb
Wire Shelf Adjustment Type
Split Sleeve
Mounting Hardware Required
Yes
Recommended Environments
Dry
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve
NSF Certified
Yes
Number of Shelves
1

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Yes NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.