Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x48in, LdCap 800lb

  • Mfr # A2448NS

  • Zoro # G8672264


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Depth
24"
Material
304 Stainless Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2448NS
Zoro #
G8672264
UPC #
-
Country of Origin
Mexico

Dimensions

Width
48"
Depth
24"
Overall Depth
24 in
Overall Width
48 in
Lip Height
1/4 in
Shelf Width
48 in
Shelf Depth
24 in

Details

Item
Wire Shelf
Material
304 Stainless Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
Wire Shelving Material
Stainless Steel
Adjustment Type
Quick Corner Release
Shelf Capacity
800 lb
Wire Shelving Finish
Stainless Steel
Standards
ISO 9001-9002
Includes
(4) Pairs of Split Sleeves
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelf Adjustment Type
Quick Adjust Lever
Item - Wire Shelves
Wire Shelf
Capacity
800 lb.
Recommended Environments
Dry, Harsh, Wet
Mounting Hardware Required
Yes
Lip Type
Stationary
Load Capacity
800 lb
Shelf Adjustment Type
Quick-Adjust
Includes Mounting Hardware
Yes
NSF Certified
Yes

Description

Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.