Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x48in, LdCap 800lb, PK4

  • Mfr # 2448NC-4

  • Zoro # G5201847


product price: $274.00
/pk 4, $68.50/ea
Free Shipping & Returns

Key Features

Overall Depth
24 in
Material
Steel
Finish
Chrome
Number of Shelves
4
Capacity
800 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2448NC-4
Zoro #
G5201847
UPC #
094700627407
Country of Origin
Mexico

Dimensions

Overall Depth
24 in
Overall Width
48 in
Lip Height
1/4 in
Depth
24"
Width
48"
Shelf Width
48 in
Shelf Depth
24 in

Details

Item
Wire Shelf
Material
Steel
Finish
Chrome
Number of Shelves
4
Capacity
800 lb.
Shelf Capacity
800 lb
Item - Wire Shelves
Wire Shelf
Load Capacity
800 lb
Standards
ISO 9001-9002
Includes
(16) Pairs of Split Sleeves
Wire Shelving Finish
Chrome Plated
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
For Use With
Metro Super Erecta SiteSelect Posts
Adjustment Type
Split Sleeve
Color
Silver
Shelf Adjustment Type
Split Sleeve
NSF Certified
Yes
Lip Type
Stationary
Mounting Hardware Required
Yes
Number of Pieces
4
Includes Mounting Hardware
Yes
Recommended Environments
Dry

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.