Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x48in, LdCap 800lb, PK4

  • Mfr # A2448NC-4

  • Zoro # G7548983


product price: $302.99
/pk 4, $75.75/ea
Free Shipping & Returns

Key Features

Depth
24"
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2448NC-4
Zoro #
G7548983
UPC #
-
Country of Origin
Mexico

Dimensions

Width
48"
Depth
24"
Lip Height
1/4 in
Overall Width
48 in
Overall Depth
24 in
Shelf Depth
24 in
Shelf Width
48 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Wire Shelf Adjustment Type
Quick Adjust Lever
For Use With
Metro Super Erecta SiteSelect Posts
Capacity
800 lb.
Includes
(16) Pairs of Split Sleeves
Wire Shelving Finish
Chrome Plated
Standards
ISO 9001-9002
Adjustment Type
Quick Corner Release
Item - Wire Shelves
Wire Shelf
Wire Shelving Material
Steel
Shelf Capacity
800 lb
Shelf Adjustment Type
Quick-Adjust
Recommended Environments
Dry
Load Capacity
800 lb
Includes Mounting Hardware
Yes
Lip Type
Stationary
Number of Pieces
4
NSF Certified
Yes
Mounting Hardware Required
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.