Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x48in, LdCap 800lb, PK5

  • Mfr # EUS2448

  • Zoro # G8705356


product price: $376.99
/pk 5, $75.40/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
48"
Depth
24"
Material
Steel
Number of Shelves
5
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EUS2448
Zoro #
G8705356
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48"
Depth
24"
Lip Height
1/4 in
Overall Width
48 in
Overall Depth
24 in
Shelf Depth
24 in
Shelf Width
48 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
5
Color
Silver
Finish
Chrome
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Quick Adjust Lever, Split Sleeve
Shelf Capacity
800 lb
Standards
ISO 9001-9002
Includes
(2) Fixed, (3) Adjustable Shelves
For Use With
Metro Top-Track Stationary End Unit Kit TTE24C
Wire Shelving Finish
Chrome Plated
Adjustment Type
Split Sleeve
Item - Wire Shelves
Wire Shelf
Compatible Manufacturer Model Number
Mfr. No. TTE24C
Lip Type
Stationary
Shelf Adjustment Type
Quick Slot
Mounting Hardware Required
Yes
Load Capacity
800 lb
NSF Certified
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes (2) Fixed, (3) Adjustable Shelves, Mfr. No. TTE24C Compatible Manufacturer Model Number, Yes NSF Certified, ISO 9001-9002 Standards, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.