Zoro Homepage

Wire Shelf, 24x54in, LdCap 600lb

  • Mfr # 2454NBL

  • Zoro # G2993475


product price: $98.45
/ea
Free Shipping & Returns

Key Features

Overall Width
54 in
Material
Steel
Depth
24 in
Load Capacity
600 lb
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2454NBL
Zoro #
G2993475
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
54 in
Depth
24 in
Lip Height
1/4 in
Width
54"
Overall Depth
24 in
Shelf Depth
24 in
Shelf Width
54 in

Details

Material
Steel
Load Capacity
600 lb
Item
Wire Shelf
Finish
Epoxy Coated
Color
Black
For Use With
Metro Super Erecta SiteSelect Posts
Item - Wire Shelves
Wire Shelf
Standards
ISO 9001-9002
Wire Shelving Finish
Epoxy
Capacity
600lb
Includes
(4) Pairs of Split Sleeves
Shelf Capacity
600 lb
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Adjustment Type
Split Sleeve
Includes Mounting Hardware
Yes
Shelf Adjustment Type
Split Sleeve
Number of Shelves
1
Recommended Environments
Dry
Mounting Hardware Required
Yes
Lip Type
Stationary
NSF Certified
Yes

Description

Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 54 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.