Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x54in, LdCap 600lb

  • Mfr # A2454NK3

  • Zoro # G8672571


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Depth
24"
Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2454NK3
Zoro #
G8672571
UPC #
-
Country of Origin
Mexico

Dimensions

Width
54"
Depth
24"
Overall Width
54 in
Lip Height
1/4 in
Overall Depth
24 in
Shelf Depth
24 in
Shelf Width
54 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
Capacity
600 lb.
Wire Shelf Adjustment Type
Quick Adjust Lever
Standards
ISO 9001-9002
For Use With
Metro Super Erecta SiteSelect Posts
Adjustment Type
Quick Corner Release
Includes
(4) Pairs of Split Sleeves
Wire Shelving Finish
Epoxy
Shelf Capacity
600 lb
Item - Wire Shelves
Wire Shelf
Wire Shelving Material
Antimicrobial Steel
Mounting Hardware Required
Yes
Load Capacity
600 lb
Recommended Environments
Dry, Wet
Shelf Adjustment Type
Quick-Adjust
Lip Type
Stationary
Includes Mounting Hardware
Yes
NSF Certified
Yes

Description

Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 54 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 24 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.