Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x60in, LdCap 600lb

  • Mfr # 2460NBL

  • Zoro # G2993466


product price: $98.45
/ea
Free Shipping & Returns

Key Features

Overall Width
60 in
Material
Steel
Depth
24 in
Load Capacity
600 lb
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2460NBL
Zoro #
G2993466
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Depth
24 in
Overall Depth
24 in
Lip Height
1/4 in
Width
60"
Shelf Depth
24 in
Shelf Width
60 in

Details

Material
Steel
Load Capacity
600 lb
Item
Wire Shelf
Finish
Epoxy Coated
Color
Black
For Use With
Metro Super Erecta SiteSelect Posts
Item - Wire Shelves
Wire Shelf
Wire Shelf Adjustment Type
Split Sleeve
Adjustment Type
Split Sleeve
Includes
(4) Pairs of Split Sleeves
Shelf Capacity
600 lb
Wire Shelving Finish
Epoxy
Wire Shelving Material
Steel
Standards
ISO 9001-9002
Capacity
600lb
Number of Shelves
1
Mounting Hardware Required
Yes
NSF Certified
Yes
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve
Includes Mounting Hardware
Yes
Recommended Environments
Dry

Description

Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.