Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x60in, LdCap 600lb, PK5

  • Mfr # EUS2460

  • Zoro # G8705365


product price: $446.99
/pk 5, $89.40/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth
24"
Material
Steel
Number of Shelves
5
Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EUS2460
Zoro #
G8705365
UPC #
-
Country of Origin
Multiple

Dimensions

Width
60"
Depth
24"
Lip Height
1/4 in
Overall Depth
24 in
Overall Width
60 in
Shelf Depth
24 in
Shelf Width
60 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
5
Color
Silver
Finish
Chrome
Wire Shelf Adjustment Type
Quick Adjust Lever, Split Sleeve
Shelf Capacity
600 lb
Wire Shelving Finish
Chrome Plated
Adjustment Type
Split Sleeve
Standards
ISO 9001-9002
For Use With
Metro Top-Track Stationary End Unit Kit TTE24C
Wire Shelving Material
Steel
Includes
(2) Fixed, (3) Adjustable Shelves
Item - Wire Shelves
Wire Shelf
Lip Type
Stationary
NSF Certified
Yes
Mounting Hardware Required
Yes
Load Capacity
600 lb
Compatible Manufacturer Model Number
Mfr. No. TTE24C
Shelf Adjustment Type
Quick Slot

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 24 in, Overall Width 60 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes (2) Fixed, (3) Adjustable Shelves, Mfr. No. TTE24C Compatible Manufacturer Model Number, Yes NSF Certified, ISO 9001-9002 Standards, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.