Zoro Homepage

Wire Shelf, 24x72in, LdCap 600lb

  • Mfr # A2472NS

  • Zoro # G8672282


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Depth
24"
Material
304 Stainless Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2472NS
Zoro #
G8672282
UPC #
-
Country of Origin
Mexico

Dimensions

Width
72"
Depth
24"
Overall Depth
24 in
Lip Height
1/4 in
Overall Width
72 in
Shelf Depth
24 in
Shelf Width
72 in

Description

Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 72 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 24 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.