Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x72in, LdCap 600lb, PK5

  • Mfr # 2472NBL

  • Zoro # G3061466


product price: $486.99
/pk 5, $97.40/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth
24"
Material
Steel
Number of Shelves
5
Color
Black
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2472NBL
Zoro #
G3061466
UPC #
-
Country of Origin
Mexico

Dimensions

Width
72"
Depth
24"
Overall Depth
24 in
Lip Height
1/4 in
Overall Width
72 in
Shelf Depth
24 in
Shelf Width
72 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
5
Color
Black
Finish
Epoxy Coated
Wire Shelving Finish
Epoxy
Adjustment Type
Split Sleeve
Wire Shelf Adjustment Type
Split Sleeve
Includes
Sleeves, Wedges
Shelf Capacity
600 lb
For Use With
Metro Super Erecta SiteSelect Posts
Standards
ISO 9001-9002
Wire Shelving Material
Steel
Capacity
600 lb.
Item - Wire Shelves
Wire Shelf
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve
NSF Certified
Yes
Recommended Environments
Dry
Mounting Hardware Required
Yes
Load Capacity
600 lb

Description

Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 24 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Sleeves, Wedges, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.