This item is Discontinued.

Metro Wire Shelf, 21x30 in., Silver Hammertone 2130N-DSH

Wire Shelf, 21x30 in., Silver Hammertone (Discontinued)

  • Mfr # 2130N-DSH
  • Zoro # G2991366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2130N-DSH
Zoro #
G2991366
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
30 in
Depth
21"
Overall Depth
21 in
Lip Height
1/4 in
Width
30"

Details

Material
Steel
Item
Wire Shelf
Shelf Capacity
800 lb
Capacity
800 lb.
Finish
Epoxy
Wire Shelf Adjustment Type
Split Sleeve
Item - Wire Shelves
Wire Shelf
Includes
(4) Pairs of Split Sleeves
For Use With
Metro Super Erecta SiteSelect Posts
Adjustment Type
Split Sleeve
Standards
NSF, ISO 9001-9002
Wire Shelving Finish
Epoxy
Color
Silver Hammertone
Wire Shelving Material
Steel

Description

Wire Shelf, Color Silver Hammertone, Overall Depth 21 in, Overall Width 30 in, Lip Height 1/4 in, Includes (4) Pairs of Split Sleeves, NSF, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.