Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDM2136F
Zoro #
G2884458
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width
36 in
Depth
21"
Overall Depth
21 in
Width
36"
Lip Height
1 in
Details
Material
Steel
Item
Wire Shelf
Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Finish
Epoxy
Color
Flame Red
Item - Wire Shelves
Wire Shelf
Includes
(4) Pairs of Split Sleeves
Capacity
250 lb.
Wire Shelving Finish
Epoxy
Shelf Capacity
250 lb
Description
Wire Shelf, Color Flame Red, Overall Depth 21 in, Overall Width 36 in, Lip Height 1 in, Includes (4) Pairs of Split Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.