Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDM2136QF
Zoro #
G2885191
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width
36 in
Overall Depth
21 in
Width
36"
Depth
21"
Lip Height
1 in
Details
Item
Wire Shelf
Item - Wire Shelves
Wire Shelf
Wire Shelving Material
Steel
Includes
(4) Shelf Clips
Color
Flame Red
Wire Shelving Finish
Epoxy
Shelf Capacity
250 lb
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Capacity
250 lb.
Material
Steel
Finish
Epoxy
For Use With
Metro qwikSLOT Posts
Adjustment Type
Shelf Clip
Description
Wire Shelf, Color Flame Red, Overall Depth 21 in, Overall Width 36 in, Lip Height 1 in, Includes (4) Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.