Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDM2436Q-DSH
Zoro #
G2885027
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width
36 in
Depth
24"
Lip Height
1 in
Width
36"
Overall Depth
24 in
Details
Material
Steel
Item
Wire Shelf
Wire Shelving Finish
Epoxy
Shelf Capacity
250 lb
Item - Wire Shelves
Wire Shelf
Color
Silver Hammertone
Finish
Epoxy
Includes
(4) Shelf Clips
For Use With
Metro qwikSLOT Posts
Adjustment Type
Shelf Clip
Wire Shelving Material
Steel
Capacity
250 lb.
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Description
Wire Shelf, Color Silver Hammertone, Overall Depth 24 in, Overall Width 36 in, Lip Height 1 in, Includes (4) Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.