Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDM1448Q-DSH
Zoro #
G2885079
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width
48 in
Depth
14"
Lip Height
1 in
Overall Depth
14 in
Width
48"
Details
Material
Steel
Item
Wire Shelf
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
For Use With
Metro qwikSLOT Posts
Capacity
250 lb.
Adjustment Type
Shelf Clip
Finish
Epoxy
Color
Silver Hammertone
Item - Wire Shelves
Wire Shelf
Shelf Capacity
250 lb
Wire Shelving Finish
Epoxy
Includes
(4) Shelf Clips
Wire Shelving Material
Steel
Description
Wire Shelf, Color Silver Hammertone, Overall Depth 14 in, Overall Width 48 in, Lip Height 1 in, Includes (4) Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.