Zoro Homepage
This item is Discontinued.
Metro Wire Shelf, 14x48 in., Silver, Epoxy, PK4 HDM1448Q-DSH-4

Wire Shelf, 14x48 in., Silver, Epoxy, PK4 (Discontinued)

  • Mfr # HDM1448Q-DSH-4
  • Zoro # G2880005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDM1448Q-DSH-4
Zoro #
G2880005
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
48 in
Overall Depth
14 in
Width
48"
Lip Height
1 in
Depth
14"

Details

Item - Wire Shelves
Wire Shelf
Item
Wire Shelf
Wire Shelving Material
Steel
Color
Silver Hammertone
Includes
(16) Shelf Clips
Wire Shelving Finish
Epoxy
Shelf Capacity
250 lb
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Adjustment Type
Shelf Clip
For Use With
Metro qwikSLOT Posts
Material
Steel
Finish
Epoxy
Capacity
250 lb.

Description

Wire Shelf, Color Silver Hammertone, Overall Depth 14 in, Overall Width 48 in, Lip Height 1 in, Includes (16) Shelf Clips, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.