This item is Discontinued.

Metro Wire Shelf, 18x48 in., Silver Hammertone 1848N-DSH

Wire Shelf, 18x48 in., Silver Hammertone (Discontinued)

  • Mfr # 1848N-DSH
  • Zoro # G2991418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1848N-DSH
Zoro #
G2991418
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
48 in
Depth
18"
Lip Height
1/4 in
Overall Depth
18 in
Width
48"

Details

Material
Steel
Item
Wire Shelf
Wire Shelving Finish
Epoxy
For Use With
Metro Super Erecta SiteSelect Posts
Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Includes
(4) Pairs of Split Sleeves
Color
Silver Hammertone
Item - Wire Shelves
Wire Shelf
Standards
NSF, ISO 9001-9002
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy
Shelf Capacity
800 lb
Capacity
800 lb.

Description

Wire Shelf, Color Silver Hammertone, Overall Depth 18 in, Overall Width 48 in, Lip Height 1/4 in, Includes (4) Pairs of Split Sleeves, NSF, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.