Zoro Homepage
This item is Discontinued.
Metro Wire Shelf, 24x72 in., Silver, PK4 2472N-DSH-4

Wire Shelf, 24x72 in., Silver, PK4 (Discontinued)

  • Mfr # 2472N-DSH-4
  • Zoro # G2993737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2472N-DSH-4
Zoro #
G2993737
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
72 in
Depth
24"
Lip Height
1/4 in
Width
72"
Overall Depth
24 in

Details

Material
Steel
Item
Wire Shelf
Wire Shelf Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta SiteSelect Posts
Color
Silver Hammertone
Shelf Capacity
600 lb
Capacity
600 lb.
Item - Wire Shelves
Wire Shelf
Wire Shelving Finish
Epoxy
Finish
Epoxy
Standards
NSF, ISO 9001-9002
Wire Shelving Material
Steel
Includes
(16) Pairs of Split Sleeves
Adjustment Type
Split Sleeve

Description

Wire Shelf, Color Silver Hammertone, Overall Depth 24 in, Overall Width 72 in, Lip Height 1/4 in, Includes (16) Pairs of Split Sleeves, NSF, ISO 9001-9002 Standards, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.