Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDM2136Q-DHG
Zoro #
G2885270
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width
36 in
Overall Depth
21 in
Depth
21"
Lip Height
1 in
Width
36"
Details
Item
Wire Shelf
Item - Wire Shelves
Wire Shelf
Wire Shelving Material
Steel
Includes
(4) Shelf Clips
Color
Hunter Green
Wire Shelving Finish
Epoxy
Shelf Capacity
250 lb
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Material
Steel
Finish
Epoxy
For Use With
Metro qwikSLOT Posts
Adjustment Type
Shelf Clip
Capacity
250 lb.
Description
Wire Shelf, Color Hunter Green, Overall Depth 21 in, Overall Width 36 in, Lip Height 1 in, Includes (4) Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.