Zoro Homepage
This item is Discontinued.
Metro Wire Shelf, Drop Mat, 24x36, White, Epoxy HDM2436W

Wire Shelf, Drop Mat, 24x36, White, Epoxy (Discontinued)

  • Mfr # HDM2436W
  • Zoro # G2884756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDM2436W
Zoro #
G2884756
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Depth
24 in
Overall Depth
24 in
Width
36"
Lip Height
1 in
Shelf Width
36 in
Shelf Depth
24 in
Shelf WxD
36 in x 24 in

Details

Material
Steel
Load Capacity
250 lb
Item
Wire Shelf
Number of Shelves
1
Wire Shelving Material
Steel
For Use With
Metro Super Erecta SiteSelect Posts
Finish
Epoxy Coated
Adjustment Type
Split Sleeve
Capacity
250lb
Wire Shelving Finish
Epoxy
Includes
(4) Pairs of Split Sleeves
Color
White
Shelf Capacity
250 lb
Item - Wire Shelves
Wire Shelf
Wire Shelf Adjustment Type
Split Sleeve
Mounting Hardware Required
Yes
NSF Certified
Yes
Includes Mounting Hardware
Yes
Recommended Environments
Dry
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve
NSF Approval
NSF Approved

Description

Wire Shelf, Color White, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.