Zoro Homepage

Wire Shelf Post 27"H, Steel

  • Mfr # MX27UP

  • Zoro # G6707662


product price: $29.59
/ea

Key Features

Material
Polymer
Overall Depth
1 7/32 in
Overall Width
1 3/4 in
Color
Taupe
Post Height
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX27UP
Zoro #
G6707662
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
27 3/16 in
Overall Depth
1 7/32 in
Overall Width
1 3/4 in
Post Height
27"
Height
27"
Post Width
1-1/2"

Details

Material
Polymer
Color
Taupe
For Use With
MetroMax Shelving
Item
Shelving Post
Includes
(1) MetroMax Polymer Stationary Post
Number of Pieces
1
Shelf Adjustment Type
Wedge
Product Type
Shelving Post

Description

Shelving Post, Taupe, Polymer, Overall Height 27 3/16 in, Overall Width 1 3/4 in, Number of Pieces 1, Shelf Adjustment Type Wedge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.