Wire Shelf Post 27"H, Steel Smoked Glass
Mfr # 27UP-DSG
Zoro # G3003990
product price: $16.50
/eaKey Features
Material
Steel
Overall Width
1 in
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy Coated
Color
Smoked Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27UP-DSG
Zoro #
G3003990
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
28 in
Overall Width
1 in
Post Height
27 3/4 in
Height
27"
Post Width
1 in
Details
Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Finish
Epoxy Coated
Color
Smoked Glass
Leveling Feet Included
No
Standards
NSF
For Use With
Metro Super Erecta Shelving
Item
Wire Shelf Post
Wire Shelving Finish
Epoxy
Wire Shelving Material
Steel
Shelf Adjustment Type
Split Sleeve
Mobility
Stationary
Includes Mounting Hardware
No
Shelf Adjustment Increments
1 in
Includes Leveling Feet
No
Number of Pieces
1
Recommended Environments
Dry
Mounting Hardware Required
Yes
Description
Wire Shelf Post, Color Smoked Glass, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 28 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.